Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Bottle Thermometer: Ovens, 95° to 115°C, Celsius

Item 
12L944
Mfr. Model 
B60200-0400

Product Details

Catalog Page
N/A
Brand
FRIO-TEMP
Scale Type
Liquid-in-Glass
Scale
Celsius
Application
Ovens
Calibration Type
NIST-Traceable
Temperature Range
95° to 115°C
Maximum Temperature °C
115 °C
Accuracy
±0.4°C
Minimum Temperature °C
95 °C
Graduations
0.1°C
Bottle Fill
Glass Beads - 30 mL
Fluid
White Organic Liquid
Bottle Construction
PFA-Coated Glass
Housing Material
PFA-Coated Thermometer in PFA-Coated Glass Bottle
Overall Dimensions
5 mm W x 135 mm H
Bottle Fill Medium
Glass Beads
Bottle Volume
30 mL
Fluid Color
White
Fluid Material
Organic Liquid
Overall Height
135 mm
Overall Width
5 mm
Thermometer Color
Clear; White
Thermometer Construction
PFA-Coated
UNSPSC
41113024
Country of Origin
Taiwan (subject to change)
Product Description

Enclosed-chamber thermometers have a temperature range and bottle-fill medium designed to measure the temperature of critical samples stored inside laboratory ovens.