Navigation Menu New

Access My Account, Order History, Lists and more here.

12L967 B61004-1200 UNSPSC # 41113024

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -130° to 80°F, White Organic Liquid

  • Item # 12L967
  • Mfr. Model # B61004-1200
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -130° to 80°F, White Organic Liquid

  • Item # 12L967
  • Mfr. Model # B61004-1200
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Bottle Thermometer
  • Scale Type Liquid-in-Glass
  • Scale Fahrenheit
  • Application Freezers, Ultra-Low Freezers
  • Calibration Type NIST-Traceable
  • Temperature Range -130 Degrees to 80 Degrees F
  • Maximum Temperature °F 80 Degrees F
  • Minimum Temperature °F -130 Degrees F
  • Accuracy +/-2 Degrees F
  • Graduations 2 Degrees F
  • Bottle Fill Glass Beads - 30 mL
  • Fluid White Organic Liquid
  • Bottle Construction PFA-Coated Glass
  • Housing Material PFA-Coated Thermometer in PFA-Coated Glass Bottle
  • Overall Dimensions 5 mm W x 125 mm H
  • Bottle Fill Medium Glass Beads
  • Bottle Volume 30 mL
  • Fluid Color White
  • Fluid Material Organic Liquid
  • Overall Height 125 mm
  • Overall Width 5 mm
  • Thermometer Color Clear, White
  • Thermometer Construction PFA-Coated
Back to Top