Navigation Menu New

Access My Account, Order History, Lists and more here.

12L965 B61004-1000 UNSPSC # 41113024

Bottle Thermometer, Application Refrigerators, 20° to 70°F, Clear Enviro-Safe® Liquid

  • Item # 12L965
  • Mfr. Model # B61004-1000
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bottle Thermometer, Application Refrigerators, 20° to 70°F, Clear Enviro-Safe® Liquid

  • Item # 12L965
  • Mfr. Model # B61004-1000
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Bottle Thermometer
  • Scale Type Liquid-in-Glass
  • Scale Fahrenheit
  • Application Refrigerators
  • Calibration Type NIST-Traceable
  • Temperature Range 20 Degrees to 70 Degrees F
  • Maximum Temperature °F 70 Degrees F
  • Minimum Temperature °F 20 Degrees F
  • Accuracy +/-1 Degrees F
  • Graduations 1 Degrees F
  • Bottle Fill Enviro-Safe(R) Liquid - 30 mL
  • Fluid Clear Enviro-Safe(R) Liquid
  • Bottle Construction PFA-Coated Glass
  • Housing Material PFA-Coated Thermometer in PFA-Coated Glass Bottle
  • Overall Dimensions 5 mm W x 135 mm H
  • Bottle Fill Medium Enviro-Safe(R) Liquid
  • Bottle Volume 30 mL
  • Fluid Color Clear
  • Fluid Material Enviro-Safe(R) Liquid
  • Overall Height 135 mm
  • Overall Width 5 mm
  • Thermometer Color Clear, White
  • Thermometer Construction PFA-Coated
Back to Top