Navigation Menu New

Access My Account, Order History, Lists and more here.

12L950 B61001-0100 UNSPSC # 41113024

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -25° to -5°C, Clear Organic Liquid

  • Item # 12L950
  • Mfr. Model # B61001-0100
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -25° to -5°C, Clear Organic Liquid

  • Item # 12L950
  • Mfr. Model # B61001-0100
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Bottle Thermometer
  • Scale Type Liquid-in-Glass
  • Scale Celsius
  • Application Freezers, Ultra-Low Freezers
  • Calibration Type NIST-Traceable
  • Temperature Range -25 Degrees to -5 Degrees C
  • Maximum Temperature °C -5 Degrees C
  • Accuracy +/-0.2 Degrees C
  • Minimum Temperature °C -25 Degrees C
  • Graduations 0.1 Degrees C
  • Bottle Fill Enviro-Safe(R) Liquid - 60 mL
  • Fluid Clear Organic Liquid
  • Bottle Construction PFA-Coated Glass
  • Housing Material PFA-Coated Thermometer in PFA-Coated Glass Bottle
  • Overall Dimensions 5 mm W x 210 mm H
  • Bottle Fill Medium Enviro-Safe(R) Liquid
  • Bottle Volume 60 mL
  • Fluid Color Clear
  • Fluid Material Organic Liquid
  • Overall Height 210 mm
  • Overall Width 5 mm
  • Thermometer Color Clear, White
  • Thermometer Construction PFA-Coated
Back to Top