Navigation Menu New

Access My Account, Order History, Lists and more here.

12L946 B60200-0600 UNSPSC # 41113024

Bottle Thermometer, Application Refrigerators, -5° to 15°C, Clear Enviro-Safe® Liquid

  • Item # 12L946
  • Mfr. Model # B60200-0600
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Verify sample temperatures in refrigerators, freezers, incubators, and ovens with the FRIO-Temp® liquid-in-glass verification thermometer. This mercury-free thermometer cover is calibrated at 6°C. An accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample. Simply insert the thermometer into the bottle and place near the samples for best results. PFA coated to safely contain glass and liquid in case of breakage, this thermometer is filled with EnviroKleen™ certified Enviro-Safe® liquid and has permanently fused markings and lead-free glass. Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number, and NIST standards used for the calibration. Individually serialized.

Tap image to zoom.

Roll over image to zoom.

Bottle Thermometer, Application Refrigerators, -5° to 15°C, Clear Enviro-Safe® Liquid

  • Item # 12L946
  • Mfr. Model # B60200-0600
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Verify sample temperatures in refrigerators, freezers, incubators, and ovens with the FRIO-Temp® liquid-in-glass verification thermometer. This mercury-free thermometer cover is calibrated at 6°C. An accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample. Simply insert the thermometer into the bottle and place near the samples for best results. PFA coated to safely contain glass and liquid in case of breakage, this thermometer is filled with EnviroKleen™ certified Enviro-Safe® liquid and has permanently fused markings and lead-free glass. Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number, and NIST standards used for the calibration. Individually serialized.

Technical Specs

  • Item Bottle Thermometer
  • Scale Type Liquid-in-Glass
  • Scale Celsius
  • Application Refrigerators
  • Calibration Type NIST-Traceable
  • Temperature Range -5 Degrees to 15 Degrees C
  • Maximum Temperature °C 15 Degrees C
  • Accuracy +/-0.5 Degrees C
  • Minimum Temperature °C -5 Degrees C
  • Graduations 0.5 Degrees C
  • Bottle Fill Enviro-Safe(R) Liquid - 30 mL
  • Fluid Clear Enviro-Safe(R) Liquid
  • Bottle Construction PFA-Coated Glass
  • Housing Material PFA-Coated Thermometer in PFA-Coated Glass Bottle
  • Overall Dimensions 5 mm W x 180 mm H
  • Bottle Fill Medium Enviro-Safe(R) Liquid
  • Bottle Volume 30 mL
  • Fluid Color Clear
  • Fluid Material Enviro-Safe(R) Liquid
  • Overall Height 180 mm
  • Overall Width 5 mm
  • Thermometer Color Clear, White
  • Thermometer Construction PFA-Coated

Verify sample temperatures in refrigerators, freezers, incubators, and ovens with the FRIO-Temp® liquid-in-glass verification thermometer. This mercury-free thermometer cover is calibrated at 6°C. An accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample. Simply insert the thermometer into the bottle and place near the samples for best results. PFA coated to safely contain glass and liquid in case of breakage, this thermometer is filled with EnviroKleen™ certified Enviro-Safe® liquid and has permanently fused markings and lead-free glass. Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number, and NIST standards used for the calibration. Individually serialized.

Back to Top