Navigation Menu New

Access My Account, Order History, Lists and more here.

12L945 B60200-0500 UNSPSC # 41113024

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -90° to 25°C, White Organic Liquid

  • Item # 12L945
  • Mfr. Model # B60200-0500
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Bottle Thermometer, Application Freezers, Ultra-Low Freezers, -90° to 25°C, White Organic Liquid

  • Item # 12L945
  • Mfr. Model # B60200-0500
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Bottle Thermometer
  • Scale Type Liquid-in-Glass
  • Scale Celsius
  • Application Freezers, Ultra-Low Freezers
  • Calibration Type NIST-Traceable
  • Temperature Range -90 Degrees to 25 Degrees C
  • Maximum Temperature °C 25 Degrees C
  • Accuracy +/-1 Degrees C, +/-2.5 Degrees C Below -40 Degrees C, +/-2 Degrees C from -1 Degrees to -40 Degrees C
  • Minimum Temperature °C -90 Degrees C
  • Graduations 1 Degrees C
  • Bottle Fill Glass Beads - 30 mL
  • Fluid White Organic Liquid
  • Bottle Construction PFA-Coated Glass
  • Housing Material PFA-Coated Thermometer in PFA-Coated Glass Bottle
  • Overall Dimensions 5 mm W x 125 mm H
  • Bottle Fill Medium Glass Beads
  • Bottle Volume 30 mL
  • Fluid Color White
  • Fluid Material Organic Liquid
  • Overall Height 125 mm
  • Overall Width 5 mm
  • Thermometer Color Clear, White
  • Thermometer Construction PFA-Coated
Back to Top