Navigation Menu New

Access My Account, Order History, Lists and more here.

12L941 B60200-0100 UNSPSC # 41113024

Bottle Thermometer, Application Refrigerators, -2° to 10°C, Clear Organic Liquid

  • Item # 12L941
  • Mfr. Model # B60200-0100
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Use this mercury-free thermometer to verify sample temperatures in refrigerators. It's calibrated at 0 and 5°C. An accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample. Simply insert the thermometer into the bottle and place near the samples for best results.

PFA coated to safely contain glass and liquid in case of breakage, this thermometer is filled with organic liquid and has permanently fused markings and lead-free glass. An individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division is included, as well as a unique report number and the NIST standards used for the calibration.

Tap image to zoom.

Roll over image to zoom.

Bottle Thermometer, Application Refrigerators, -2° to 10°C, Clear Organic Liquid

  • Item # 12L941
  • Mfr. Model # B60200-0100
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Use this mercury-free thermometer to verify sample temperatures in refrigerators. It's calibrated at 0 and 5°C. An accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample. Simply insert the thermometer into the bottle and place near the samples for best results.

PFA coated to safely contain glass and liquid in case of breakage, this thermometer is filled with organic liquid and has permanently fused markings and lead-free glass. An individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division is included, as well as a unique report number and the NIST standards used for the calibration.

Technical Specs

  • Item Bottle Thermometer
  • Scale Type Liquid-in-Glass
  • Scale Celsius
  • Application Refrigerators
  • Calibration Type NIST-Traceable
  • Temperature Range -2 Degrees to 10 Degrees C
  • Maximum Temperature C 10 Degrees C
  • Accuracy +/-0.2 Degrees C
  • Minimum Temperature C -2 Degrees C
  • Graduations 0.1 Degrees C
  • Bottle Fill Enviro-Safe(R) Liquid - 60 mL
  • Fluid Clear Organic Liquid
  • Bottle Construction PFA-Coated Glass
  • Housing Material PFA-Coated Thermometer in PFA-Coated Glass Bottle
  • Overall Dimensions 5 mm W x 135 mm H
  • Bottle Fill Medium Enviro-Safe(R) Liquid
  • Bottle Volume 60 mL
  • Fluid Color Clear
  • Fluid Material Organic Liquid
  • Overall Height 135 mm
  • Overall Width 5 mm
  • Thermometer Color Clear, White
  • Thermometer Construction PFA-Coated

Use this mercury-free thermometer to verify sample temperatures in refrigerators. It's calibrated at 0 and 5°C. An accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample. Simply insert the thermometer into the bottle and place near the samples for best results.

PFA coated to safely contain glass and liquid in case of breakage, this thermometer is filled with organic liquid and has permanently fused markings and lead-free glass. An individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division is included, as well as a unique report number and the NIST standards used for the calibration.

Back to Top