Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FRIGIDAIRE

208/230 Window Air Conditioner w/Heat, Cool Gray, Includes: Pleated Quick Mount Window Kit

  • Item# 13C613
  • Mfr. Model# FRA18E2
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230 Window Air Conditioner w/Heat, Cool Gray, Includes: Pleated Quick Mount Window Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Air Conditioner w/Heat
  • Amps 8.4/9.1
  • Watts 1900/1883
  • Dehumidification Rate 5.5 lb./hr.
  • High CFM 459
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 23-5/8"
  • Depth 25-3/8"
  • Height 17-7/8"
  • Max. Wall Thickness 8"
  • Max. Window Width 40-1/2"
  • Min. Window Width 26-1/2"
  • Min. Window Height 18-1/2"
  • Chassis Type Slide Out
  • Color Cool Gray
  • Standards UL/CUL (SA11087), AHAM
  • Includes Pleated Quick Mount Window Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.