Skip Content

 
FRIGIDAIRE

Window Air Conditioners

Window Air Conditioners close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Window Air Conditioner 
  • Operation Mode Cool Only 
Voltage
Please Select
BtuH Cooling
Please Select
EER
Please Select
Amps
Please Select
Watts
Please Select
NEMA Plug Configuration
Please Select
CEER Rating
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Voltage
BtuH Cooling
EER
Amps
Watts
NEMA Plug Configuration
CEER Rating
Price
Qty
Please use Qty box to add item(s) to cart.
FFRE10331
115
10,000
12.0
8.8
925
LCDI, 5-15P
12.0

$658.50 / each

Enter location to check availability
Catalog Page #  3735 

Price $658.50 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 10,000
  • Operation Mode Cool Only
  • EER 12.0
  • Amps 8.8
  • Watts 925
  • NEMA Plug Configuration LCDI, 5-15P
  • CEER Rating 12.0
FFRE12331
115
12,000
12.0
10.2
1110
LCDI, 5-15P
12.0

$771.00 / each

Enter location to check availability
Catalog Page #  3735 

Price $771.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 12,000
  • Operation Mode Cool Only
  • EER 12.0
  • Amps 10.2
  • Watts 1110
  • NEMA Plug Configuration LCDI, 5-15P
  • CEER Rating 12.0
FFRE15331
115
15,000
11.8
12.0
1410
LCDI, 5-15P
11.8

$920.50 / each

Enter location to check availability
Catalog Page #  3735 

Price $920.50 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 15,000
  • Operation Mode Cool Only
  • EER 11.8
  • Amps 12.0
  • Watts 1410
  • NEMA Plug Configuration LCDI, 5-15P
  • CEER Rating 11.8
FFRE05331
115
5000
12.2
4.5
475
LCDI, 5-15P
12.1

$343.75 / each

Enter location to check availability
Catalog Page #  3735 

Price $343.75 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 5000
  • Operation Mode Cool Only
  • EER 12.2
  • Amps 4.5
  • Watts 475
  • NEMA Plug Configuration LCDI, 5-15P
  • CEER Rating 12.1
FFRL06331
115
6000
11.2
5.2
560
LCDI, 5-15P
11.0

$630.00 / each

Enter location to check availability
Catalog Page #  NA

Price $630.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 6000
  • Operation Mode Cool Only
  • EER 11.2
  • Amps 5.2
  • Watts 560
  • NEMA Plug Configuration LCDI, 5-15P
  • CEER Rating 11.0
FFRE06331
115
6000
12.2
5.4
560
LCDI, 5-15P
12.1

$390.00 / each

Enter location to check availability
Catalog Page #  3735 

Price $390.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 6000
  • Operation Mode Cool Only
  • EER 12.2
  • Amps 5.4
  • Watts 560
  • NEMA Plug Configuration LCDI, 5-15P
  • CEER Rating 12.1
FFRS08221
115
8000
11.2
7.0
760
5-15P
11.2

$750.00 / each

Enter location to check availability
Catalog Page #  NA

Price $750.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 8000
  • Operation Mode Cool Only
  • EER 11.2
  • Amps 7.0
  • Watts 760
  • NEMA Plug Configuration 5-15P
  • CEER Rating 11.2
FFRE08331
115
8000
12.0
7.0
740
LCDI, 5-15P
12.0

$496.75 / each

Enter location to check availability
Catalog Page #  3735 

Price $496.75 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 8000
  • Operation Mode Cool Only
  • EER 12.0
  • Amps 7.0
  • Watts 740
  • NEMA Plug Configuration LCDI, 5-15P
  • CEER Rating 12.0
FGRC08441
115
8000
9.8
7.0
740
5-15P
10.9

$699.00 / each

Enter location to check availability
Catalog Page #  NA

Price $699.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 115
  • BtuH Cooling 8000
  • Operation Mode Cool Only
  • EER 9.8
  • Amps 7.0
  • Watts 740
  • NEMA Plug Configuration 5-15P
  • CEER Rating 10.9
FFRE18332
208/230
18,200/18,500
11.8
7.7/8.3
1700/1730
LCDI, 6-15P
11.8

$1,043.00 / each

Enter location to check availability
Catalog Page #  3735 

Price $1,043.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 208/230
  • BtuH Cooling 18,200/18,500
  • Operation Mode Cool Only
  • EER 11.8
  • Amps 7.7/8.3
  • Watts 1700/1730
  • NEMA Plug Configuration LCDI, 6-15P
  • CEER Rating 11.8
FFRE22332
208/230
21,600/22,000
10.3
10.5/11.3
2300/2340
LCDI, 6-15P
10.3

$1,192.00 / each

Enter location to check availability
Catalog Page #  3735 

Price $1,192.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 208/230
  • BtuH Cooling 21,600/22,000
  • Operation Mode Cool Only
  • EER 10.3
  • Amps 10.5/11.3
  • Watts 2300/2340
  • NEMA Plug Configuration LCDI, 6-15P
  • CEER Rating 10.3
FFRE25332
208/230
24,700/25,000
10.3
12.0/12.8
2630/2660
LCDI, 6-20P
10.3

$1,326.00 / each

Enter location to check availability
Catalog Page #  3735 

Price $1,326.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 208/230
  • BtuH Cooling 24,700/25,000
  • Operation Mode Cool Only
  • EER 10.3
  • Amps 12.0/12.8
  • Watts 2630/2660
  • NEMA Plug Configuration LCDI, 6-20P
  • CEER Rating 10.3
FFRA28222
208/230
28,000/28,500
9.8
14.8/16.0
3300/3365
LCDI, 6-30P

$1,356.00 / each

Enter location to check availability
Catalog Page #  3735 

Price $1,356.00 / each

Technical Specs

  • Item Window Air Conditioner
  • Voltage 208/230
  • BtuH Cooling 28,000/28,500
  • Operation Mode Cool Only
  • EER 9.8
  • Amps 14.8/16.0
  • Watts 3300/3365
  • NEMA Plug Configuration LCDI, 6-30P
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms