ST
FRIGIDAIRE

Window Air Conditioner, 28,300/28,000 BtuH Cooling, White

  • Item # 470D68
  • My Part #
  • Mfr. Model # FFRA2822U2
  • Catalog Page # N/A
  • UNSPSC # 40101701
Window Air Conditioner, 28,300/28,000 BtuH Cooling, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $844.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 186.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily maintain a cool and comfortable environment with this Frigidaire® window air conditioner. Model features a programmable 24-hr. on/off timer to help you customize temperature settings, while the included remote control lets you control the fan speed and temperature from across the room. The Sleep Mode gradually increases the temperature a few degrees during the evening hours to help maintain a comfortable environment and save energy. If a power outage occurs the unit automatically resumes operating at its previous settings when power is restored. The electronic air purifier helps remove pollen and impurities from the air, while the antibacterial filter helps reduce bacteria, odors, and other airborne particles. Included slide-out chassis eases installation.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 28,300/28,000
  • BtuH Heating Based On Outdoor Ambient and Matched Componets
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 9.0
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 6-30P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 13.9/15.2
  • Watts 3100/3100
  • Dehumidification Rate 8.1 lb./hr.
  • High CFM 495/453/412
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6-1/2 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 6 Way
  • Width 26-17/32"
  • Depth 26-5/16"
  • Height 18-5/8"
  • Max. Wall Thickness 8-1/4"
  • Max. Window Width 41"
  • Min. Window Width 30"
  • Min. Window Height 19-1/4"
  • Sleeve No
  • Chassis Type Slide Out
  • Color White
  • Features Pleated Quick Mount Window Kit
  • Standards UL/CUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.