Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIGIDAIRE

115 Window Air Conditioner, 12,000 BtuH Cooling, Cool Gray, Includes: Pleated Quick Mount Window Kit

  • Item# 13C610
  • Mfr. Model# FRA1241
  • Catalog Page# N/A
  • UNSPSC# 40101701
115 Window Air Conditioner, 12,000 BtuH Cooling, Cool Gray, Includes: Pleated Quick Mount Window Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 12,000
  • Voltage 115
  • Operation Mode Cool Only
  • EER 10.8
  • Amps 11.5
  • Watts 11110
  • Dehumidification Rate 2.0 lb./hr.
  • High CFM 266
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 5.5 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 22-5/8"
  • Depth 23-5/16"
  • Height 15-3/8"
  • Max. Wall Thickness 6-1/8"
  • Max. Window Width 36"
  • Min. Window Width 26-7/8"
  • Min. Window Height 16-1/2"
  • Chassis Type Slide Out
  • Color Cool Gray
  • Standards UL/CUL (SA11087), AHAM
  • Includes Pleated Quick Mount Window Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms