Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FRIGIDAIRE

115 Window Air Conditioner, 5200 BtuH Cooling, Cool Gray, Includes: Pleated Quick Mount Window Kit

  • Item# 13C598
  • Mfr. Model# FRA0551
  • Catalog Page# N/A
  • UNSPSC# 40101701
115 Window Air Conditioner, 5200 BtuH Cooling, Cool Gray, Includes: Pleated Quick Mount Window Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 5200
  • Amps 4.5
  • Watts 475
  • Dehumidification Rate 1.1 lb./hr.
  • High CFM 146
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 2
  • Fan-Only Speeds 2
  • Air Flow Direction 4 Way
  • Width 16"
  • Depth 15-1/4"
  • Height 12"
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Min. Window Height 13"
  • Chassis Type Fixed
  • Color Cool Gray
  • Standards UL/CUL (SA11087), AHAM
  • Includes Pleated Quick Mount Window Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms