Skip Content

ST
FRIGIDAIRE

White Top Load Washer, Residential

  • Item # 54HH11
  • My Part #
  • Mfr. Model # FFTW4120SW
  • Catalog Page # N/A
  • UNSPSC # 52141601
Top Load Washer,White,44-1/4" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $652.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 182.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large capacity Top Load Washer has easy to use electronic controls that let you choose from 12 wash cycles to accommodate a wide range of laundering requirements, from Hand Wash to Heavy Duty. You can also select from 5 different soil levels, and a variety of cycle options, so you can get all of your toughest laundry crisp and clean and ready for your guests, efficiently and effectively.

View More

Technical Specs

  • Item Top Load Washer
  • Washer Capacity 4.0 cu. ft.
  • Power Source Electric
  • Color White
  • Width 27"
  • Height 44-1/4"
  • Depth 29"
  • Voltage 120
  • Commercial / Residential Residential
  • Number of Wash Cycles 14
  • Wash Cycle Settings 14
  • Temp. Settings 5 Temperature Keys
  • Amps 15
  • Height with Lid Open 59"
  • Stackable No
  • Features Large Capacity, Digital Controls, Stainless Steel Drum, Multiple Cycle Options
  • Plug Type 3-Prong
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.