Skip Content

DV
FRIGIDAIRE

White Front Load Washer, Residential

  • Item # 31EV03
  • My Part #
  • Mfr. Model # FFFS5115PW
  • Catalog Page # N/A
  • UNSPSC # 52141601
White Front Load Washer, Residential close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This convenient, front-loading machine includes a Quick Wash™ setting, which cleans a full load of laundry in 20 minutes.

It also includes a Ready Steam™ feature, which adds steam to the wash cycle to help lift stains.

The vibration control system and Silentdesign™ also work together to keep the machine running smoothly and quietly.

View More

Technical Specs

  • Item Front Load Washer
  • Washer Capacity 3.9 cu. ft.
  • Power Source Electric
  • Color White
  • Width 27"
  • Height 36"
  • Depth 30-5/16"
  • Voltage 120
  • Commercial / Residential Residential
  • Number of Wash Cycles 10
  • Wash Cycle Settings 10
  • Temp. Settings 5 Temperature Keys
  • Amps 10
  • Height with Lid Open 51-7/16"
  • Stackable Yes
  • Features Quick Full Load Wash, Large Capacity, Tumble Action Cleaning System, Reduce Wrinkles
  • Plug Type 3-Prong
  • Standards UL
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms