Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIGIDAIRE

208/230V Wall Air Conditioner, 12,000/11,700 BtuH Cooling, Cool Gray, Includes: Remote Control, Univ

  • Item# 13C623
  • Mfr. Model# FRA12H2
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Wall Air Conditioner, 12,000/11,700 BtuH Cooling, Cool Gray, Includes: Remote Control, Univ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Through-the-Wall Room Air Conditioners

• Energy-saver mode 24-hr. timer and low-voltage startup Electronic control with remote Washable antibacterial mesh filter Commercial-grade warranty
All are UL and C-UL Listed.
Note: ENERGY STAR qualified where noted.

View More

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 12,000/11,700
  • Voltage 208/230
  • Operation Mode Cool Only
  • EER 9.4
  • Amps 6.3/6.9
  • Watts 1270/1240
  • Dehumidification Rate 3.5 lb./hr.
  • High CFM 305
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 5.5 ft.
  • NEMA Plug Configuration 6-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24"
  • Depth 20-1/2"
  • Height 14-1/2"
  • Max. Wall Thickness 18"
  • Chassis Type Fixed
  • Color Cool Gray
  • For Use With Wall Sleeve
  • Standards UL/CUL (SA11087), AHAM
  • Includes Remote Control, Universal Trim Kit and Exterior Grill
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms