Skip Content

DV
FRIGIDAIRE

115 Wall Air Conditioner, 12,000 BtuH Cooling, Cool Gray, Includes: Remote Control, Universal Trim K

  • Item # 13C621
  • My Part #
  • Mfr. Model # FRA12H1
  • Catalog Page # N/A
  • UNSPSC # 40101701
Wall Air Conditioner,115V,Cool,EER9.4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 12,000
  • Amps 11.5
  • Watts 1270
  • Dehumidification Rate 3.3 lb./hr.
  • High CFM 520
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 5.5 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24"
  • Depth 20-1/2"
  • Height 14-1/2"
  • Max. Wall Thickness 18"
  • Chassis Type Fixed
  • Color Cool Gray
  • For Use With Wall Sleeve
  • Standards UL/CUL (SA11087), AHAM
  • Includes Remote Control, Universal Trim Kit and Exterior Grill
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products