Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIGIDAIRE

208/230V Wall Air Conditioner w/Heat, 1520/1550 Watts, 13,600/14,000 BtuH Cooling

  • Item# 22XR35
  • Mfr. Model# FFTH14222
  • Catalog Page# 3736
  • UNSPSC# 40101701
208/230V Wall Air Conditioner w/Heat, 1520/1550 Watts, 13,600/14,000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,274.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 84.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thru-the-wall air conditioner has electronic control with remote. Features energy-saver and sleep mode, auto fan and has a check filter indicator. Has low-voltage startup and 24-hr. timer. Antibacterial mesh filter is washable. Chassis fits most existing wall sleeves. New installations require Sleeve Kit No. 5PP42, sold separately.

View More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 13,600/14,000
  • BtuH Heating 8600/10,600
  • Voltage 208/230
  • Operation Mode Cool/Heat
  • Heating Method Electric
  • CEER Rating 9.3
  • EER 9.3
  • Amps 7.4/8.4
  • Watts 1520/1550
  • Dehumidification Rate 4.3 lb./hr.
  • High CFM 302
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration LCDI, 6-20P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24"
  • Depth 20-1/2"
  • Height 14-1/2"
  • Max. Wall Thickness 18"
  • Sleeve Yes
  • Color Cool Gray
  • Standards UL/CUL (SA11087), AHAM
  • Includes Trim Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We liked the first one so much that we bought years ago, when it finally gave up the ghost, we purchased another one. Low maintenance and high performance. This one works even better than its predecessor. November 14, 2014
  • 2016-07-27 T21:22:25.930-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22XR35, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.