Skip Content

TP
FRIGIDAIRE

Undercounter Dishwasher, Black, Width 25", Depth 24-5/8", Voltage 120, ADA Compliant No

  • Item # 31EU94
  • My Part #
  • Mfr. Model # FGID2476SB
  • Catalog Page # 1464
  • UNSPSC # 52141505
Dishwasher,25InW x 24-5/8InD,120V,15A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,137.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 94.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This large-capacity unit has adjustable racks and a spacious silverware basket for versatile loading options. The adaptable delay start feature can be programmed in 1- to 24-hr. options. DishSenseâ„¢ technology automatically adjusts the cycle times based on how much cleaning the dishes require. You can also choose the 30-min. quick-wash cycle.

View More

Technical Specs

  • Item Dishwasher
  • Installation Type Undercounter
  • Color Black
  • Width 25"
  • Depth 24-5/8"
  • Voltage 120
  • ADA Compliant No
  • Number of Wash Cycles 8
  • Commercial / Residential Residential
  • Amps 15
  • Wash Cycle Settings 5
  • Features Orbit Clean, Quick Wash 30 min. Wash, Effortless Dry, Delicate-Care Soft Grips
  • Sound Level SilentDesign
  • Depth with Door Open 49-7/8"
  • Min. Height 33-3/4"
  • Max. Height 35-3/4"
  • Plug Type Hardwired
  • Standards UL
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.