Skip Content


Split System Heat Pump,Wall, 36 Voltage, 18,000 BtuH Cooling, 12.5 EER

  • Item # 49EP72
  • My Part #
  • Mfr. Model # FFHP183WS2
  • Catalog Page # N/A
  • UNSPSC # 40101806
Split System Heat Pump,18,000 BtuH close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $551.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor
  • Mounting Type Wall
  • BtuH Cooling 18,000
  • Reverse Cycle Heat BtuH 19,800
  • Voltage 36
  • SEER 20
  • EER 12.5
  • Hz 60
  • Phase 3
  • Min. Circuit Amps 25
  • Dehumidification 3.8
  • Operation Mode Heat/Cool
  • CFM High 488
  • CFM Medium 335
  • CFM Low 335
  • Indoor Sound Level dB 43 /39/35
  • Filter Type Washable
  • Indoor Width 38-13/64"
  • Indoor Depth 8-53/64"
  • Indoor Height 11-13/16"
  • Connection Flare
  • Line Size Suction O.D. 1/2"
  • Line Size Discharge O.D. 1/4"
  • Precharged With R-410A
  • For Use With Mfr.No. FFHP183WS2
  • Standards AHRI, ETL, CETL
  • Includes Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.