Skip Content
TP
FRIGIDAIRE

Split System Heat Pump,Wall, 230/208 Voltage, 9000 BtuH Cooling, 14 EER

  • Item # 43GW91
  • My Part #
  • Mfr. Model # 43GW91
  • Catalog Page # 3056
  • UNSPSC # 40101701
Split System Cool/lHeat Pump 9k BTU close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,329.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 119.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Frigidaire® 1-room, split system heat pump features advanced inverter technology and a 24-hr. timer with turbo speed and sleep modes. Also features automatic, dehumidification, and fan-only modes. Outdoor unit operates at ambient temp. down to -5°F. Includes a wireless remote control with illuminated keypad and antimicrobial mesh filters. AHRI Certified performance, UL Listed, and ENERGY STAR qualified.

• Low ambient cooling and heating down to -5°F (requires accessory wind baffle, sold separately).
• Installation requires qualified technician
Note: Heat pumps are for supplemental heat only and should not be considered primary heat sources in colder climates.

View More

Technical Specs

  • Item Split System Heat Pump
  • Indoor/Outdoor Indoor or Outdoor
  • Mounting Type Wall
  • BtuH Cooling 9000
  • Reverse Cycle Heat BtuH 11,000
  • Voltage 230/208
  • SEER 23
  • EER 14
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 15
  • Dehumidification 2.5 pph
  • Operation Mode Heat/Cool
  • CFM High 288
  • CFM Medium 241
  • CFM Low 171
  • Indoor Sound Level dB 39/35/29
  • Outdoor Sound Level dB 53
  • Filter Type Washable
  • Indoor Width 33.27"
  • Indoor Depth 8.23"
  • Indoor Height 11.38"
  • Outdoor Width 33.39"
  • Outdoor Depth 12.60"
  • Outdoor Height 21.26"
  • Connection Flare
  • Line Size Suction O.D. 3/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 49 ft.
  • Precharged With R-410A
  • Requires 49EP68 and 49EP69
  • Standards ETL, cETL
  • Includes 25 ft. Line Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.