NC
FRIGIDAIRE

Single-Zone Split System with Heat Pump, 18,000 BtuH, 208/230VAC, 20 SEER, Wall-Mount

  • Item # 43GW93
  • My Part #
  • Mfr. Model # 43GW93
  • Catalog Page # 2995
  • UNSPSC # 40101701
Single-Zone Split System with Heat Pump,  18,000 BtuH,  208/230VAC,  20 SEER,  Wall-Mount close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Ductless Split Systems A/C and Heat Pumps


$1,982.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 148.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Only Sold to Licensed Company/Individual

Product Details

These single-zone mini-split systems include a condenser and a wall-mount air handler for standard installations. The air handler fastens to a wall (typically near the ceiling) to blow cooled or heated air into a single room or area. Compared to ceiling-mount systems, these wall-mount mini splits are typically easier to reach for installation, cleaning, and maintenance.

Single-zone ductless mini-split air conditioners are reversible systems that provide cooling and heating through a single air handler. They consist of an indoor air handler and an outdoor condenser sized for one air handler. These single-zone mini-splits are typically used for climate control in one room or area and are ideal for room additions, outbuildings, modular buildings, attics, and other areas without ductwork. They're also used to supplement a central system for room-specific heating and cooling.

View More

Technical Specs

  • Item Single-Zone Split System with Heat Pump
  • Average Coverage Area 700 to 1000 sq. ft.
  • Indoor Head Mounting Wall-Mount
  • Operation Mode - HVAC Cooling/Heating
  • Cooling Capacity 18,000 BtuH
  • Heating Capacity - Heat Pump 18,900 BtuH
  • Air Flow 335/412/488 cfm
  • SEER 20
  • EER 12.5
  • Amps 20
  • Voltage 208/230VAC
  • Phase 1
  • Hz 60
  • Control Type Electronic
  • Dehumidification Rate 3.8 pph
  • Programming Capability 24-hr. On/Off Timer
  • Remote Control Functions Full Function
  • Smart Connectivity No Connectivity
  • Seacoast Corrosion Protection None
  • Indoor Sound Level 43/39/35 dBA
  • Outdoor Sound Level 55 dBA
  • Suction Line Size 1/2"
  • Refrigerant Type R-410A
  • Requires 49EP72 and 49EP73
  • Indoor Head Height 11.81"
  • Indoor Head Width 38.19"
  • Indoor Head Depth 8.82"
  • Outdoor Height 27.56"
  • Outdoor Width 37.6"
  • Outdoor Depth 15.59"
  • Includes 25 ft. Line Set
  • Standards ETL, UL, AHRI
  • Key Features Programmable, Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products