Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FRIGIDAIRE

Refrigerator, 18 cu ft, Silver Mist

  • Item# 33E891
  • Mfr. Model# FFTR1821QM
  • Catalog Page# 3753
  • UNSPSC# 52141501
Refrigerator,18 cu ft,Silver Mist close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,234.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 205.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features bright lighting that makes it easy to see what's inside. Perfect for break rooms, residential, and hospitality applications.

View More

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Commercial
  • Color Stainless Steel
  • Refrigerator Capacity 14 cu. ft.
  • Freezer Capacity 4 cu. ft.
  • Overall Height 66-5/8"
  • Overall Width 30"
  • Overall Depth 30-1/8"
  • Door Type Swing
  • Residential / Commercial Residential
  • Total Capacity 18 cu. ft.
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 2 to 4
  • Refrigerator Temperature Range (F) 35 to 40
  • Freezer Temperature Range (C) -17 to -13
  • Freezer Temperature Range (F) 2 to 8
  • Number of Doors 2
  • Number of Shelves (2) Adjustable Wire and (1) Fixed Removable Glass Refrigerator
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Door Hinge Right
  • Features Store-More(TM) Humidity-Controlled Crisper Drawers, SpaceWise(R) Adjustable Wire Shelves, Store-More(TM) Gallon Shelf, Clear Dairy Door, Reversible Door
  • Includes Refrigerator-(2) Adjustable Glass Shelves, (2) Clear Crisp Drawers, Humidity Controls, (3) Full Width Door Racks, Freezer- (2) Full Shelves and (1) Half Shelve
  • Standards CSA Certified
  • Refrigerant Charge 4.25 oz.
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 1 out of 5 by What a piece of junk! It's less than 4 months old and there is massive condensation on every shelf, the freezer is all frosted up and now there is a very loud sound coming from inside the freezer box. Icicles have formed at the top of the freezer container. August 25, 2015
Rated 5 out of 5 by excellent refrigerator I purchased my refrigerator about two months ago. Its great. Great price point. Works great. I would recommend this product to anyone needing a refrigerator. May 16, 2015
  • 2015-09-08T19:46:57.615-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_33E891, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.