Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIGIDAIRE

Refrigerator, 18 cu ft, White

  • Item# 33E890
  • Mfr. Model# FFHT1814QW
  • Catalog Page# 3753
  • UNSPSC# 52141501
Refrigerator, 18 cu ft,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,311.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 205.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features bright lighting that makes it easy to see what's inside. Perfect for break rooms, residential, and hospitality applications.

View More

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Commercial
  • Color White
  • Refrigerator Capacity 14 cu. ft.
  • Freezer Capacity 4 cu. ft.
  • Overall Height 66-5/8"
  • Overall Width 30"
  • Overall Depth 30-1/8"
  • Door Type Swing
  • Residential / Commercial Residential
  • Total Capacity 18 cu. ft.
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 2 to 4
  • Refrigerator Temperature Range (F) 35 to 40
  • Freezer Temperature Range (C) -17 to -13
  • Freezer Temperature Range (F) 2 to 8
  • Number of Doors 2
  • Number of Shelves (2) Adjustable Wire and (1) Fixed Removable Glass Refrigerator
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Door Hinge Right
  • Features Store-More(TM) Humidity-Controlled Crisper Drawers, SpaceWise(R) Adjustable Wire Shelves, Store-More(TM) Gallon Shelf, Clear Dairy Door, Reversible Door
  • Includes Refrigerator: (2) Adjustable Wire Shelves, (2) Clear Crisp Drawers, Humidity Controls, (3) Full Width Door Racks, Freezer- (2) Full Shelves and (1) Half Shelve
  • Standards CSA Certified
  • Refrigerant Charge 4.25 oz.
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 99reviewers.
Rated 5 out of 5 by An investment worth buying for The product is so great, energy efficient and the design is simple yet elegant..... August 11, 2016
Rated 5 out of 5 by LOVE THE BLACK MATCHES ALL Needed an extra fridge for bulk items and this one filled the need. Besides a great brand name too…. Looking forward to many years of use... August 10, 2016
Rated 5 out of 5 by Good peformance -- great looking. I bought this fridge for my garage to hold overflow frozen food and beverages. It looks great and performs very well. I'm very happy with my choice. July 21, 2016
Rated 5 out of 5 by Just the right size I bought this approx 6 months ago and it fits the purpose July 14, 2016
Rated 1 out of 5 by Not happy The door handle broke off within 30 days of purchase July 14, 2016
Rated 5 out of 5 by Excellent product I have had it for a litte more than a month and i am happy with it, very spacious and great quality. July 13, 2016
Rated 4 out of 5 by Love it!!! I love this product! My husband likes to snack late, well one night after a late night snack, he forgot to close it, it sounded off, he can't blame the kids for that! Thanks Frigidaire!! July 13, 2016
Rated 5 out of 5 by Looks sleek! I love the finish- easy to clean and I had to buy a refrigerator right away as mine "died". This was the 1st one I looked at and I came back after looking a a few others. June 8, 2016
  • 2016-08-21 T23:34:31.408-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_99, tr_99
  • loc_en_US, sid_33E890, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.