Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIGIDAIRE

Refrigerator, 18 cu ft, Silver Mist

  • Item# 33E888
  • Mfr. Model# FFHT1831QM
  • Catalog Page# 3753
  • UNSPSC# 52141501
Refrigerator,18 cu ft,Silver Mist close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,331.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 205.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features bright lighting that makes it easy to see what's inside. Perfect for break rooms, residential, and hospitality applications.

View More

Technical Specs

  • Item Refrigerator
  • Refrigerator Style Commercial
  • Color Stainless Steel
  • Refrigerator Capacity 14 cu. ft.
  • Freezer Capacity 4 cu. ft.
  • Overall Height 66-5/8"
  • Overall Width 30"
  • Overall Depth 30-1/8"
  • Door Type Swing
  • Residential / Commercial Residential
  • Total Capacity 18 cu. ft.
  • Refrigerant Type R134a
  • Refrigerator Temperature Range (C) 2 to 4
  • Refrigerator Temperature Range (F) 35 to 40
  • Freezer Temperature Range (C) -17 to -13
  • Freezer Temperature Range (F) 2 to 8
  • Number of Doors 2
  • Number of Shelves (2) Adjustable Wire and (1) Fixed Removable Glass Refrigerator
  • Defrost Automatic
  • Control Type Adjustable Dial
  • Cord Length 6 ft.
  • Voltage 120V
  • Hz 60
  • Amps 15
  • Door Hinge Right
  • Features Store-More(TM) Humidity-Controlled Crisper Drawers, SpaceWise(R) Adjustable Wire Shelves, Store-More(TM) Gallon Shelf, Clear Dairy Door, Reversible Door
  • Includes Refrigerator-(2) Adjustable Glass Shelves, (2) Clear Crisp Drawers, Humidity Controls, (3) Full Width Door Racks, Freezer- (2) Full Shelves and (1) Half Shelve
  • Standards CSA Certified
  • Refrigerant Charge 4.25 oz.
  • Energy Star Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 18reviewers.
Rated 4 out of 5 by Lots of room inside. Lots of room inside and like the sliding shelves. Unfortunately, the outside scratches too easy. February 17, 2016
Rated 1 out of 5 by Very disappointed! I bought model FFHT1831QQ last Spring and have not been happy with it at all. Cracked handle on fridge door. Had something replaced in freezer in the back because it was noisy and I guess they're replacing it again. Seals on freezer and fridge is worhless, dont seal good and you have to be right behind the door to close it, or it won't close. January 26, 2016
Rated 5 out of 5 by Thoughtful Interior Design The unit has performed in a satisfactory manner, although somewhat noisier than my previous unit, but not to the point of being annoying. I chose this unit over a competitor's model because of the interior design, which provided adequate door storage space while not sacrificing interior shelf space. Temperature stability and degree of control is very good. September 25, 2015
Rated 5 out of 5 by A very good size This new 18 cu ft seams larger in the refrigerator space then are old one. We are very happy that we added the ice maker it works beautifully. We use a lot of ice with no shortage here. you cannot beat the price. The freezer works great as well August 27, 2015
Rated 5 out of 5 by Quiet and Cold We purchased this Frigidaire for my daughter's kitchen and it fits beautifully. It is a quiet running unit and has an excellent temperature-setting system. We are very pleased that the price was right also. August 27, 2015
Rated 2 out of 5 by Disappointed Purchased about 1 month ago, two weeks later had to call service to fix water leak from freezer to fridge. Now its dripping (progress from the leak!); will be calling service again. Makes a clunky noise too, that I was told is normal for this model. Oh, yes, and had to find instructions on the internet on how to move the freezer rack. No instructions in the "booklet" provided with the fridge. August 18, 2015
Rated 5 out of 5 by great features I am very happy with the refrigerator so far. The layout inside is good. I hate wire racks, and this has glass in the fridge part and wire in the freezer compartment. For the size of the fridge it is very roomy inside and easy to organize. It does make a little noise once in a while. Doesn't bother me, it is not loud.I would have liked to get a little bit different layout for the inside, but I needed biscuit color and this was the only one that would fit the bill. August 18, 2015
Rated 1 out of 5 by It took four yes that is 4 before one worked I bought this because I needed a biscuit color fridgeI had 2 delivered that did not workWaited for the 3 for 6 weeksThat one did not work eitherthe fourth doesn't seal - am waiting for serviceFrigidaire needs to do a better job June 22, 2015
  • 2016-07-23 T02:26:45.929-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_33E888, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.