Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIGIDAIRE

Residential/Light Commercial 120V Portable Air Conditioner, 9000 BtuH Cooling

  • Item# 13R422
  • Mfr. Model# FRA0931
  • Catalog Page# N/A
  • UNSPSC# 40101701
Residential/Light Commercial 120V Portable Air Conditioner, 9000 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Easy-rolling, relatively small unit is great for locations where traditional air conditioners are not practical. Outside venting required. Bucketless design with self-evaporative condensate system and direct-drain option. Auto restart after power outage.

• Digital panel
• 24-hr. timer with sleep function
• Dehumidification and fan-only modes
• Washable filter
• Condensate overflow protection

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Residential/Light Commercial
  • Voltage 120
  • Cooling Method Air-Cooled
  • BtuH Cooling 9000
  • Number of Cooling Speeds 3
  • Fan-Only Speeds 3
  • Control Type Remote Control
  • Width 20"
  • Depth 16-3/4"
  • Height 32"
  • Hz 60
  • Phase 1
  • Watts 1010
  • Amps 15
  • Max. Supply Hose Length 4-1/2 ft.
  • Max. Exhaust Hose Length 4-1/2 ft.
  • Sound Level dBA 55
  • Supply CFM 358
  • Ambient Operating Range 61 to 95 Degrees F
  • NEMA Plug Configuration 5-15
  • Power Cord Length 6 ft.
  • Includes Window Mounting Kit for Exhaust Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms