Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIGIDAIRE

PTHP Heat Pump, 15,000 Btuh, 230/208V

  • Item# 13P468
  • Mfr. Model# FRP5P2R
  • Catalog Page# 3737
  • UNSPSC# 40101806
PTHP Heat Pump,15,000 Btuh,230/208V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,389.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 138.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Packaged Terminal Air Conditioners

• SilentDesign™ sound package keeps noise as low as 49dB Energy-saver mode Seacoast protection
Effortless™ temperature control maintains set temperature for comfort and energy efficiency. Timer and auto-fan features improve guest comfort. Controllable from front desk or by wired or wireless thermostat (thermostats and remote controls sold separately). Control integrates into existing building management systems. Fit existing 16"H x 42"W x 13-3/4"D sleeves. Total 360º seacoast protection includes hydrophilic coating on condenser fins; stainless steel screws, bolts, washers, and nuts; and protective paint on all metal plates. Use environmentally friendly R-410A. Ship with standard LCDI cord on all models for fast installation—cord is 212 ft. on 265V models, 5-1/2 ft. on 230/208V models. Durable accessories include noncorrosive polymer sleeves and grilles. New installation requires wall sleeve and grille, sold separately.
AHRI Certified, UL and C-UL Listed, CSA Certified.

View More

Technical Specs

  • Item Packaged Terminal Heat Pump
  • BtuH Cooling 14,500/14,200
  • BtuH Heating 17,000/13,900
  • Reverse Cycle Heat BtuH 13,800/13,500
  • Voltage 230/208
  • EER 9.8/9.7
  • Reverse Cycle Heat COP 3.0
  • Heating kW 5.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 30.0
  • Power Supply 30A
  • Power Cord Length 5-1/2 ft.
  • NEMA Plug Configuration 6-30P
  • Refrigerant Type R-410A
  • Requires Wall Sleeve and Exterior Grille
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.