Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FRIGIDAIRE

Natural Gas Oven Range, Stainless Steel, 49"H x 29-7/8"W x 28-5/16" Depth

  • Item # 31EV87
  • My Part #
  • Mfr. Model # FGGF304DPF
  • Catalog Page # N/A
  • UNSPSC # 52141504
Natural Gas Oven Range, Stainless Steel, 49"H x 29-7/8"W x 28-5/16" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With easy-to-use controls, this 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. The convenient storage drawer holds cookware. ADA compliant.

View More

Technical Specs

  • Item Oven Range
  • Power Source Natural Gas
  • Color Stainless Steel
  • Width 29-7/8"
  • Height 49"
  • Depth 28-5/16"
  • Lower Oven Capacity 3.5 cu. ft.
  • Upper Oven Capacity 2.5 cu. ft.
  • ADA Compliant No
  • Commercial / Residential Residential
  • Self Cleaning Yes
  • Cooking Surface Black Porcelain
  • Number of Burners 4
  • Cooktop BTU Output 5000 to 17,000
  • Lower Oven BTU Output 11,500
  • Upper Oven BTU Output 10,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms