TP
FRIGIDAIRE

Natural Gas Oven Range, Stainless Steel, 47-3/4"H x 29-7/8"W x 28-13/32" Depth

  • Item # 31EV86
  • My Part #
  • Mfr. Model # FGGF3036TF
  • Catalog Page # 1465
  • UNSPSC # 52141504
Natural Gas Oven Range, Stainless Steel, 47-3/4"H x 29-7/8"W x 28-13/32" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,292.65 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With easy-to-use controls, this Frigidaire® 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. The continuous grate makes it easy to move heavy pots and pans across the burners without lifting. The Smudge-Proof™ stainless steel surface helps resist fingerprints and cleans easily. The convenient storage drawer holds cookware.

View More

Technical Specs

  • Item Oven Range
  • Power Source Natural Gas
  • Color Stainless Steel
  • Width 29-7/8"
  • Height 47-3/4"
  • Depth 28-13/32"
  • Lower Oven Capacity 5.0 cu. ft.
  • Upper Oven Capacity 5.0 cu. ft.
  • ADA Compliant No
  • Commercial / Residential Residential
  • Self Cleaning Yes
  • Cooking Surface Deep Sump
  • Number of Burners 5
  • Cooktop BTU Output 5000 to 16,000
  • Lower Oven BTU Output 18,000
  • Upper Oven BTU Output 13,500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Natural Gas Oven Range, Stainless Steel, 47-3/4 In H x 29-7/8 In W x 28-13/32 In Depth is rated 4.6 out of 5 by 224.
Rated 5 out of 5 by from Works perfect Enjoy using gas. Oven heats up quickly, stove cooks evenly. [This review was collected as part of a promotion.]
Date published: 2018-09-07
Rated 4 out of 5 by from Great stove! I've missed using my cast iron cookware when I got a ceramic stove in my old house. This is my first gas stove and I'm loving it! [This review was collected as part of a promotion.]
Date published: 2018-09-06
Rated 5 out of 5 by from Works Great I purchased a new home recently and this stove was already installed. So far I love the sleek look and design. Looking forward to buying a griddle for the fifth burner and using this gas range for this is my first time using one. [This review was collected as part of a promotion.]
Date published: 2018-08-28
Rated 5 out of 5 by from Works really well This gas stove works really well. We love the design, and the five burner stove top. The only problem with this model, is the enamel on the stove top scratches too easy. [This review was collected as part of a promotion.]
Date published: 2018-08-05
Rated 5 out of 5 by from Best range ever This is one very nice stove it has all I wanted in a stove. It cooks faster then what I had prior. The oven doesn't take long at all tp preheat and the self cleaning is fantastic. This is one stove that has it all and it all works great. [This review was collected as part of a promotion.]
Date published: 2018-07-30
Rated 4 out of 5 by from Works like a charm! Have not had a single problem with my oven. Works perfectly. [This review was collected as part of a promotion.]
Date published: 2018-07-27
Rated 4 out of 5 by from Very nice Works well, not a lot of bells and wistles but gets the job done and looks nice [This review was collected as part of a promotion.]
Date published: 2018-07-23
Rated 5 out of 5 by from No complaints I have been using the stove for two months now and I have no complaints. I’ve been using an electric stove for five years so I’m really loving the gas range features. [This review was collected as part of a promotion.]
Date published: 2018-05-29
  • y_2019, m_1, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_224
  • loc_en_US, sid_31EV86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.