Skip Content
WV
FRIGIDAIRE

Natural Gas Oven Range, White, 47-3/4"H x 29-7/8"W x 25-3/4" Depth

  • Item # 31EV82
  • My Part #
  • Mfr. Model # FFGF3015LW
  • Catalog Page # N/A
  • UNSPSC # 52141504
Oven Range,Natural Gas,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $828.00 / each

Web Price $828.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 152.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With easy-to-use controls, this 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. Its gas burners are sealed. The convenient storage drawer holds cookware. ADA compliant.

View More

Technical Specs

  • Item Oven Range
  • Power Source Natural Gas
  • Color White
  • Width 29-7/8"
  • Height 47-3/4"
  • Depth 25-3/4"
  • Lower Oven Capacity 4.2 cu. ft.
  • Upper Oven Capacity 4.2 cu. ft.
  • ADA Compliant Yes
  • Commercial / Residential Residential
  • Self Cleaning No
  • Cooking Surface Colored -Coordinated
  • Number of Burners 4
  • Cooktop BTU Output 9500 to 12,000
  • Lower Oven BTU Output 18,000
  • Upper Oven BTU Output 18,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.