Navigation Menu New

Access My Account, Order History, Lists and more here.

470D69 GHWQ083WC1 UNSPSC # 40101701

Residential Grade, Window Air Conditioner, 8,000 BtuH, Cooling Only, 12.0 CEER Rating, 115V AC

  • Item # 470D69
  • Mfr. Model # GHWQ083WC1
  • UNSPSC # 40101701
  • Catalog Page # 2991 2991
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Tap image to zoom.

Roll over image to zoom.

Residential Grade, Window Air Conditioner, 8,000 BtuH, Cooling Only, 12.0 CEER Rating, 115V AC

  • Item # 470D69
  • Mfr. Model # GHWQ083WC1
  • UNSPSC # 40101701
  • Catalog Page # 2991 2991
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Technical Specs

  • Item Window Air Conditioner
  • Duty Rating Residential Grade
  • Average Coverage Area 300 to 350 sq ft
  • Operation Mode - HVAC Cooling Only
  • Cooling Capacity 8,000 BtuH
  • Heating Method Cooling Only
  • CEER Rating 12.0
  • Amps 5.9
  • Watts 665
  • Voltage 115V AC
  • Control Type Electronic
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Power Cord Length 6 1/2 ft
  • Dehumidification Rate 1.7 lb/hr
  • Programming Capability 24-hr On/Off Timer
  • Remote Control Functions Full Function
  • Smart Connectivity Wifi Assistant Enabled
  • Seacoast Corrosion Protection None
  • Number of Speeds 3
  • Air Flow Direction 4 Way
  • Color White
  • Chassis Type Fixed
  • Fits Window Type Double Hung
  • Max. Window Width 36 in
  • Min. Window Height 14 in
  • Min. Window Width 23 in
  • Refrigerant Type R-32
  • Height 13 7/16 in
  • Width 18 1/2 in
  • Depth 16 in
  • Series Gallery
  • Standards AHAM, CuL, UL
  • Key Features Programmable, Remote Control, WiFi-Capable
  • Voltage - Plug Type 115V AC, 5-15P
  • Dimensions 13 7/16 in H x 18 1/2 in W
  • Green Certification or Other Recognition ENERGY STAR(R) Certified

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Compliance and Restrictions

  • Hazardous Material - General
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
Back to Top