Navigation Menu New

Access My Account, Order History, Lists and more here.

470D45 FGRC1244T1 UNSPSC # 40101701

Residential Grade, Window Air Conditioner, 12,000 BtuH, Cooling Only, 12.0 CEER Rating, 115V AC

  • Item # 470D45
  • Mfr. Model # FGRC1244T1
  • UNSPSC # 40101701
  • Catalog Page # 2991 2991
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Tap image to zoom.

Roll over image to zoom.

Residential Grade, Window Air Conditioner, 12,000 BtuH, Cooling Only, 12.0 CEER Rating, 115V AC

  • Item # 470D45
  • Mfr. Model # FGRC1244T1
  • UNSPSC # 40101701
  • Catalog Page # 2991 2991
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Technical Specs

  • Item Window Air Conditioner
  • Duty Rating Residential Grade
  • Average Coverage Area 450 to 550 sq ft
  • Operation Mode - HVAC Cooling Only
  • Cooling Capacity 12,000 BtuH
  • Heating Method Cooling Only
  • CEER Rating 12.0
  • Amps 8.7
  • Watts 1000
  • Voltage 115V AC
  • Control Type Electronic
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Power Cord Length 6 1/2 ft
  • Dehumidification Rate 3.8 lb/hr
  • Programming Capability 24-hr On/Off Timer
  • Remote Control Functions Full Function
  • Smart Connectivity Wifi Assistant Enabled
  • Seacoast Corrosion Protection None
  • Number of Speeds 3
  • Air Flow Direction 4 Way
  • Color White
  • Chassis Type Fixed
  • Fits Window Type Double Hung
  • Max. Window Width 36 in
  • Min. Window Height 15 1/2 in
  • Min. Window Width 23 in
  • Refrigerant Type R-410A
  • Height 14 1/2 in
  • Width 19 in
  • Depth 24 5/8 in
  • Series Gallery
  • Includes Remote Control
  • Standards CuL, UL
  • Key Features Programmable, Remote Control, WiFi-Capable
  • Voltage - Plug Type 115V AC, 5-15P
  • Dimensions 14 1/2 in H x 19 in W
  • Green Certification or Other Recognition ENERGY STAR(R) Certified

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
Back to Top