Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FRIGIDAIRE

Electrical Subbase, 230VAC Voltage, 4-9/16" Width, 42" Height, 3-1/8" Depth, For Use With Any Frigidai

  • Item# 13R444
  • Mfr. Model# 5304482886
  • Catalog Page# N/A
  • UNSPSC# 40101806
Electrical Subbase,230VAC Voltage, 4-9/16" Width, 42" Height,3-1/8" Depth, For Use With Any Frigidai close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Electrical Subbase
  • Voltage 230VAC
  • Material Metal
  • Color Black
  • For Use With Any Frigidaire PTAC
  • Width 4-9/16"
  • Depth 3-1/8"
  • Height 42"
  • Amps 15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None