Skip Content

DV
FRIGIDAIRE

Electric Oven Range, Stainless Steel, 49"H x 29-7/8"W x 25-1/4" Depth

  • Item # 31EV80
  • My Part #
  • Mfr. Model # FGEF302TPF
  • Catalog Page # 1465
  • UNSPSC # 52141504
Electric Oven Range, Stainless Steel, 49"H x 29-7/8"W x 25-1/4" Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With easy-to-use controls, this Frigidaire® 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. Its 2 large ovens can cook 2 separate dishes at the same time with different temperature settings. The Smudge-Proof™ stainless steel surface helps resist fingerprints and cleans easily. The convenient storage drawer holds cookware.

View More

Technical Specs

  • Item Oven Range
  • Power Source Electric
  • Color Stainless Steel
  • Width 29-7/8"
  • Height 49"
  • Depth 25-1/4"
  • Lower Oven Capacity 3.5 cu. ft.
  • Upper Oven Capacity 3.5 cu. ft.
  • ADA Compliant No
  • Commercial / Residential Residential
  • Self Cleaning Yes
  • Cooking Surface Ceramic Glass
  • Number of Burners 5
  • Cooktop BTU Output 1200 to 3000
  • Lower Oven BTU Output 2000/3400
  • Upper Oven BTU Output 2000/3400
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms