Skip Content

WV
FRIGIDAIRE

Electric Oven Range, Stainless Steel, 47-3/4"H x 29-7/8"W x 28-13/32" Depth

  • Item # 31EV79
  • My Part #
  • Mfr. Model # FGEF3030PF
  • Catalog Page # 1465
  • UNSPSC # 52141504
Oven Range,Electric,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With easy-to-use controls, this Frigidaire® 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. Model has a quick self-clean feature that allows you to clean oven in 2 hr. The Smudge-Proof™ stainless steel surface helps resist fingerprints and cleans easily. Convenient storage drawer holds cookware.

View More

Technical Specs

  • Item Oven Range
  • Power Source Electric
  • Color Stainless Steel
  • Width 29-7/8"
  • Height 47-3/4"
  • Depth 28-13/32"
  • Lower Oven Capacity 5.3 cu. ft.
  • Upper Oven Capacity 5.3 cu. ft.
  • ADA Compliant No
  • Commercial / Residential Residential
  • Self Cleaning Yes
  • Cooking Surface Ceramic Glass
  • Number of Burners 5
  • Cooktop BTU Output 1200 to 3000
  • Lower Oven BTU Output 3500
  • Upper Oven BTU Output 3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms