Skip Content
WV
FRIGIDAIRE

Electric Oven Range, Black, 47-3/4"H x 29-7/8"W x 28-13/32" Depth

  • Item # 31EV77
  • Mfr. Model # FFEF3018LB
  • Catalog Page # N/A
  • UNSPSC # 52141504
Electric Oven Range, Black, 47-3/4"H x 29-7/8"W x 28-13/32" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ranges

Product Details

With easy-to-use controls, this 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. The extra-large 12" element allows larger pots and pans to fit better on the burner. The convenient storage drawer holds cookware. ADA compliant.

View More

Technical Specs

  • Item Oven Range
  • Power Source Electric
  • Color Black
  • Width 29-7/8"
  • Height 47-3/4"
  • Depth 28-13/32"
  • Lower Oven Capacity 5.3 cu. ft.
  • Upper Oven Capacity 5.3 cu. ft.
  • ADA Compliant No
  • Commercial / Residential Residential
  • Self Cleaning Yes
  • Cooking Surface Ceramic Glass
  • Number of Burners 4
  • Cooktop BTU Output 1200 to 2700
  • Lower Oven BTU Output 2600
  • Upper Oven BTU Output 3000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms