Skip Content

WV
FRIGIDAIRE

Electric Oven Range, Stainless Steel, 47-3/4"H x 29-7/8"W x 28-13/32" Depth

  • Item # 31EV76
  • My Part #
  • Mfr. Model # FFEF3048LS
  • Catalog Page # N/A
  • UNSPSC # 52141504
Oven Range,Electric,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,030.75 / each

Web Price $1,085.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 158.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With easy-to-use controls, this 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. The extra-large 12" element allows larger pots and pans to fit better on the burner. The convenient storage drawer holds cookware. ADA compliant.

View More

Technical Specs

  • Item Oven Range
  • Power Source Electric
  • Color Stainless Steel
  • Width 29-7/8"
  • Height 47-3/4"
  • Depth 28-13/32"
  • Lower Oven Capacity 5.3 cu. ft.
  • Upper Oven Capacity 5.3 cu. ft.
  • ADA Compliant No
  • Commercial / Residential Residential
  • Self Cleaning Yes
  • Cooking Surface Ceramic Glass
  • Number of Burners 4
  • Cooktop BTU Output 1200 to 2700
  • Lower Oven BTU Output 2600
  • Upper Oven BTU Output 3000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Electric Oven Range, Stainless Steel, 47-3/4 In H x 29-7/8 In W x 28-13/32 In Depth is rated 4.5 out of 5 by 528.
Rated 4 out of 5 by from Easy to learn & use, cooks great! Oven warms up quickly, cooks great. Simple, easy to use features. Came with our new home, working great after 2 months. Got a good workout Thanksgiving Day. [This review was collected as part of a promotion.]
Date published: 2017-12-03
Rated 3 out of 5 by from Terrible stove top burners Oven is fine stove top burners are always going on and off. Very distracting. Large gouge on oven door handle [This review was collected as part of a promotion.]
Date published: 2017-11-29
Rated 5 out of 5 by from Easy to use and care for I am so pleased with this range - the burners have excellent power and are quick to heat up. The ceramic top is very easy to care for and the oven is also providing even temperatures for all my baking. This is an excellent product. [This review was collected as part of a promotion.]
Date published: 2017-11-29
Rated 3 out of 5 by from Pretty on the outside but not the inside This appliance was including in our new home. It fits wonderfully, but the oven does run cooler. I have to add 10 mins to everything I cook in the oven. I attempted to check the temperature with a meat thermometer this weekend, but couldn't keep the thermometer off the metal. I will be purchasing an oven thermometer soon to check it. [This review was collected as part of a promotion.]
Date published: 2017-11-28
Rated 5 out of 5 by from User Friendly The contractor actually selected this range, but I am very happy with it. I like the fact that it is old school. My last range had touch screen controls and as a result, I accidentally left it on one night. With the turn dials I believe that's less likely to happen! [This review was collected as part of a promotion.]
Date published: 2017-11-28
Rated 5 out of 5 by from Stylish and cooks fast This was furnished by builder in my new home. I love it! [This review was collected as part of a promotion.]
Date published: 2017-11-23
Rated 4 out of 5 by from No issues This range was provided by our builder in our new home; we did not choose it ourselves. Overall I am happy with it, although I don't particularly care for the look, especially of the control panel. There is one dual heat burner which is nice, and also one 12-inch burner. Would have been really nice if this was also dual heat, as I don't use a 12-inch pan/pot that often, so it's kind of a waste. The two small simmer burners are both in the back, so you have to reach over the larger front burners to use them. The oven has been fine so far. I highly recommend using a cream cleanser on the cooktop surface before you use it for the first time and then periodically, as it really does help keep the surface looking good. [This review was collected as part of a promotion.]
Date published: 2017-11-16
Rated 5 out of 5 by from Large oven I do a lot of cooking and find this unit works well for me. The burners can accommodate various size cookware. Oven space is large enough to hold mutiple items [This review was collected as part of a promotion.]
Date published: 2017-11-14
  • y_2017, m_12, d_12, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_528
  • loc_en_US, sid_31EV76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.