Skip Content

DV
FRIGIDAIRE

Electric Oven Range, White, 47-3/4"H x 29-7/8"W x 28-13/32" Depth

  • Item # 31EV71
  • My Part #
  • Mfr. Model # FFEF3011LW
  • Catalog Page # N/A
  • UNSPSC # 52141504
Oven Range,Electric,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With easy-to-use controls, this 30” freestanding range provides consistent, fast, and accurate cooking and baking temperatures. The convenient storage drawer holds cookware. ADA compliant.

View More

Technical Specs

  • Item Oven Range
  • Power Source Electric
  • Color White
  • Width 29-7/8"
  • Height 47-3/4"
  • Depth 28-13/32"
  • Lower Oven Capacity 4.8 cu. ft.
  • Upper Oven Capacity 4.8 cu. ft.
  • ADA Compliant No
  • Commercial / Residential Residential
  • Self Cleaning No
  • Cooking Surface Colored -Coordinated
  • Number of Burners 4
  • Cooktop BTU Output 1250 to 2100
  • Lower Oven BTU Output 2600
  • Upper Oven BTU Output 3000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms