WV
FRIGIDAIRE

208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, Cool Gray, Includes: Trim K

  • Item # 22XR30
  • My Part #
  • Mfr. Model # FFTH1022R2
  • Catalog Page # 2992
  • UNSPSC # 40101701
208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, Cool Gray, Includes: Trim K close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $633.00 / each

Web Price $633.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remote control allows you to manage the temperature you want from anywhere in the room. Features auto fan, timer, sleep mode, and check filter indicator.

View More

Technical Specs

  • Item Wall Air Conditioner w/Heat
  • BtuH Cooling 9800/10,000
  • BtuH Heating 8600/10,600
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
  • Heating Method - Air Conditioners and Heat Pumps Electric
  • CEER Rating 9.6
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P
  • Item - Air Conditioners and Heat Pumps Wall Air Conditioner with Heat
  • Amps 6.3/6.9
  • Watts 1045/1060
  • Dehumidification Rate 3.5 lb./hr.
  • High CFM 305
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24"
  • Depth 20-1/2"
  • Height 14-1/2"
  • Max. Wall Thickness 18"
  • Sleeve No
  • Color Cool Gray
  • Standards UL/CUL (SA11087), AHAM, Energy Star
  • Includes Trim Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, Cool Gray, Includes: Trim K is rated 3.5 out of 5 by 4.
Rated 4 out of 5 by from So far, so good. This unit was installed in a covered patio (250 sq. ft.) that was recently renovated into a fully insolated 4 season room). This unit cools this room very nicely and I anticipate the heating mode on this unit will also nicely supplement any heating needs for this room in the winter. I like the better efficiency that 240 volts generally offer.As for product offering lines it would be nice if Frigidaire would make smaller 5000-6000 BTU units that would run off of 240 volts and offer mount through the wall for consumers needing an appropriate size AC unit for smaller rooms but still desiring the generally better efficiency of a 240 volt appliance and the better aesthetics of through the wall mounting. [This review was collected as part of a promotion.]
Date published: 2017-09-07
Rated 5 out of 5 by from this is my second ac/heater combo for a sunroom we have. the first one lasted over 9 years before it was replaced under ext warranty! both have been very good products.
Date published: 2016-01-16
Rated 4 out of 5 by from Really cools the room I bought one during the summer and was so pleased with it, I bought another for a different room.
Date published: 2015-12-14
Rated 1 out of 5 by from just not getting cool This is my second fridgidaire unit. I thought 240 instead of 110 would solve the problem. But I'm still just getting tepid air. I set it on 72 degrees and the room does not budge from 89....dont know what the issue is.Had electrician do the wiring so i dont think its that.Pretty bummed out now as the units are pretty pricey.Dont know whats next?
Date published: 2015-08-25
  • y_2018, m_10, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_22XR30, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.