Skip Content

ST
FRIGIDAIRE

208/230 Window Air Conditioner, 28,000/28,500 BtuH Cooling, White, Includes: Pleated Quick Mount Win

  • Item # 35MC39
  • My Part #
  • Mfr. Model # FFRA28222
  • Catalog Page # 2991
  • UNSPSC # 40101701
208/230 Window Air Conditioner, 28,000/28,500 BtuH Cooling, White, Includes: Pleated Quick Mount Win close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $851.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 159.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Includes expandable side or top panels.

▪ Electronic control with remote
▪ Antibacterial filter; check filter indicator

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 28,000/28,500
  • Voltage - Air Conditioners and Heat Pumps 208/230VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 6-30P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 14.8/16.0
  • Watts 3300/3365
  • Dehumidification Rate 9.5 lb./hr.
  • High CFM 535
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 26-1/2"
  • Depth 26-1/2"
  • Height 18-5/8"
  • Max. Wall Thickness 10"
  • Max. Window Width 42"
  • Min. Window Width 31"
  • Min. Window Height 19-1/2"
  • Sleeve No
  • Chassis Type Slide Out
  • Color White
  • Standards UL/CUL (SA11087), AHAM
  • Includes Pleated Quick Mount Window Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.