Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
FRIGIDAIRE

115V Heat Pump Window Air Conditioner w/Heat, 8000 BtuH Cooling, Includes: Pleated Quick Mount Windo

  • Item # 22XR18
  • My Part #
  • Mfr. Model # FFRH08221
  • Catalog Page # 2991
  • UNSPSC # 40101701
115V Heat Pump Window Air Conditioner w/Heat, 8000 BtuH Cooling, Includes: Pleated Quick Mount Windo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $528.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 87.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This window room air conditioner features a 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter.Use environmentally friendly R-410A.

View More

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 8000
  • BtuH Heating 3500/7000
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool/Heat
  • CEER Rating 9.8
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner with Heat
  • Amps 7.4
  • Watts 815
  • Dehumidification Rate 1.5 lb./hr.
  • High CFM 278
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 1
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 22-5/8"
  • Depth 23-5/16"
  • Height 15-3/8"
  • Max. Wall Thickness 6-1/8"
  • Max. Window Width 36"
  • Min. Window Width 26-7/8"
  • Min. Window Height 16-1/2"
  • Chassis Type Slide Out
  • Standards UL/CUL (SA11087), AHAM
  • Includes Pleated Quick Mount Window Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


115V Heat Pump Window Air Conditioner w/Heat, 8000 BtuH Cooling, Includes: Pleated Quick Mount Windo is rated 4.4 out of 5 by 74.
Rated 5 out of 5 by from Great item Works great, super cool air, love all its features! Great buy for the price! [This review was collected as part of a promotion.]
Date published: 2018-07-10
Rated 5 out of 5 by from Just what I needed! We have had extremely high temperatures lately and my unit keeps me comfortable. [This review was collected as part of a promotion.]
Date published: 2018-06-18
Rated 5 out of 5 by from No water dripping from outside pan... I see no water drip from outside pan like older window units..the install has outside tilt etc...do these newer units just not drain much..this is an 8000 with heat...room size 300 sq ft..
Date published: 2018-06-16
Rated 4 out of 5 by from Easy to install I was able to slide this unit into the previous sleeve! It works well and the remote control is a nice feature. [This review was collected as part of a promotion.]
Date published: 2018-04-17
Rated 5 out of 5 by from Great features Bought this a week ago for my garage apartment, cools and heats fantastic!! I would recommend this to anyone. Right price for a great product [This review was collected as part of a promotion.]
Date published: 2018-03-15
Rated 3 out of 5 by from Nice It cools good but I just don't understand the heat on it cause it doesn't get that warm and it has been running on heat tonight has not kick off one time and I have it set on 70 if anyone knows anything about it and if it will make my light bill high please let me know
Date published: 2018-02-27
Rated 5 out of 5 by from Works perfect Easy set up and works awesome. Very quiet and running in the heat works perfectly [This review was collected as part of a promotion.]
Date published: 2018-02-23
Rated 5 out of 5 by from myReview for FFRHO822R1 It is not noisy and it is easy to program.The heather really keeps the rooms warm and is much safer than space heaters. I believe that it will save me lots of money to run it.no photos as 2 are in my cottage in Lake Charles, La. [This review was collected as part of a promotion.]
Date published: 2018-02-09
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_74
  • loc_en_US, sid_22XR18, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.