Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
FRIGIDAIRE

115 Window Air Conditioner, 8000 BtuH Cooling, Includes: Easy Mount Window Kit

  • Item # 22XR22
  • My Part #
  • Mfr. Model # FFRS08331
  • Catalog Page # N/A
  • UNSPSC # 40101701
115 Window Air Conditioner, 8000 BtuH Cooling, Includes: Easy Mount Window Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $450.00 / each

Web Price $689.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 77.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This window room air conditioner features a 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter.Use environmentally friendly R-410A.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 8000
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 10.8
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 7.0
  • Watts 760
  • Dehumidification Rate 3.0 lb./hr.
  • High CFM 263
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 14-1/5"
  • Depth 23-1/2"
  • Height 20-1/4"
  • Max. Wall Thickness 8-1/2"
  • Max. Window Width 40"
  • Min. Window Width 15-1/2"
  • Min. Window Height 15-1/2"
  • Chassis Type Fixed
  • Standards UL/CUL (SA11087), AHAM, Energy Star
  • Includes Easy Mount Window Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.