Skip Content
ST
FRIGIDAIRE

115 Window Air Conditioner, 12,000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit

  • Item # 22XR10
  • My Part #
  • Mfr. Model # FFRE12331
  • Catalog Page # 3052
  • UNSPSC # 40101701
Window A/C,12K Btu,115V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $397.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 78.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Uses environmentally friendly R-410A. Features 24-hr. timer, low-voltage startup, energy saver function, convenient and attractive central control panel, and remote built-in thermostat to maintain temperature at location of remote. Includes antibacterial filter and check filter indicator. Use environmentally friendly R-410A.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 12,000
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 12.0
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps LCDI, 5-15P
  • Item - Air Conditioners and Heat Pumps Window Air Conditioner
  • Amps 10.2
  • Watts 1110
  • Dehumidification Rate 3.8 lb./hr.
  • High CFM 264
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 19"
  • Depth 21-1/2"
  • Height 14-1/2"
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Min. Window Height 15-1/2"
  • Chassis Type Fixed
  • Standards UL/CUL (SA11087), AHAM, Energy Star
  • Includes Pleated Quick Mount Window Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


115 Window Air Conditioner, 12,000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This air conditioner is excellent quality. The remote is awesome. The air is ice cold and the fans are very strong cools my entire apartment with the unit in the bedroom. great product for price.
Date published: 2017-04-11
  • y_2017, m_10, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22XR10, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.