Skip Content

ST
FRIGIDAIRE

115 Wall Air Conditioner, 12,000 BtuH Cooling, Cool Gray, Includes: Trim Kit, Remote Control, and St

  • Item # 22XR31
  • My Part #
  • Mfr. Model # FFTA12331
  • Catalog Page # 2992
  • UNSPSC # 40101701
115 Wall Air Conditioner, 12,000 BtuH Cooling, Cool Gray, Includes: Trim Kit, Remote Control, and St close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $615.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 81.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thru-the-wall air conditioner has electronic control with remote. Features energy-saver and sleep mode, auto fan and has a check filter indicator. Has low-voltage startup and 24-hr. timer. Antibacterial mesh filter is washable. Chassis fits most existing wall sleeves. New installations require Sleeve Kit No. 5PP42, sold separately.

View More

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 12,000
  • Voltage - Air Conditioners and Heat Pumps 115VAC
  • Operation Mode - Air Conditioners and Heat Pumps Cool Only
  • Heating Method - Air Conditioners and Heat Pumps No Heating
  • CEER Rating 10.5
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 5-15P
  • Item - Air Conditioners and Heat Pumps Wall Air Conditioner
  • Amps 11.5
  • Watts 1270
  • Dehumidification Rate 3.3 pt./hr.
  • High CFM 302
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24"
  • Depth 20-1/2"
  • Height 14-1/2"
  • Max. Wall Thickness 18"
  • Sleeve No Incluida
  • Color Cool Gray
  • Standards UL/CUL (SA11087), AHAM, Energy Star
  • Includes Trim Kit, Remote Control, and Standard Exterior Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.