Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FRIEDRICH

Window Mount Kit

  • Item # 5UER7
  • Mfr. Model # KWIKLA
  • Catalog Page # N/A
  • UNSPSC # 31162313
Window Mount Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Mount Kit
  • Material Steel Brackets/Masonite Hard Board Panels
  • For Use With Mfr. No. EL36-3, YL24
  • Includes Support Bracket, Hex Head Screw, Flat Weld Nut, Sheet Metal Screw, Top Wingboard Angle, Side Wingboard Angle, Masonite Wingboard, J Speed Nut, Steel Wingboard Clip, Screw, Sealing Gasket, Window Gasket, Chassis Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.