Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230V Window Air Conditioner w/Heat, 1026/982 3500/2900 Watts, 11,200/11,500 BtuH Cooling

  • Item# 4PLD2
  • Mfr. Model# ES12N-3
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Window Air Conditioner w/Heat, 1026/982 3500/2900 Watts, 11,200/11,500 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Window Air Conditioner w/Heat
  • BtuH Cooling 11,200/11,500
  • BtuH Heating 8900/10,700
  • Voltage 208/230
  • Operation Mode Cool/Heat
  • Heating Method Electric
  • EER 11.4/11.4
  • Amps 4.8/4.9 16.0/14.7
  • Watts 1026/982 3500/2900
  • Dehumidification Rate 2.8 lb./hr.
  • High CFM 275
  • Control Type Electronic with Remote, Digital Programmable
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-20P
  • Fan Speeds Cooling 3
  • Fan Speeds Heating 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 25-15/16"
  • Depth 29"
  • Height 15-15/16"
  • Max. Wall Thickness 7-3/8"
  • Max. Window Width 42"
  • Min. Window Width 27-3/8"
  • Min. Window Height 16-11/16"
  • Chassis Type Slide Out
  • Color Silver
  • Features Built In 7 Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Change Over From Cooling to Heating to Maintain Desired Temperature, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, (8) Way Air Flow Control, (4) Cooling and (4) Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power is Interrupted, Check Filter Reminder, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm Grip Handles, Scratch Resistant Finish, Optional Wired Remote Thermostat
  • For Use With Mfr No. WIKS Window Mount Kit
  • Standards AHAM, UL/CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Manuals
  • Footnotes 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.