Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230 Window Air Conditioner, 35,700/36,000 BtuH Cooling, Silver, Includes: LCD Remote Control, Wa

  • Item# 4PLC9
  • Mfr. Model# SL36-3
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230 Window Air Conditioner, 35,700/36,000 BtuH Cooling, Silver, Includes: LCD Remote Control, Wa close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial Grade Window Room Air Conditioners

• Designed for tough commercial and industrial use Energy-saving digital controls with programmable timers Quiet operation and effective dehumidification for complete comfort Washable, antimicrobial air filters
Use environmentally friendly R-410A. Models with electric heat and heat pumps condition air year-round.
All have AHAM Certified performance. UL and C-UL Listed. Friedrich models are RoHS compliant.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Optional Wi-Fi control includes 7-day programmable thermostat 8-way airflow EntryGard protection
All models are Wi-Fi and smart grid compatible, and include remote control. Energy-efficient, with money-saving automatic fan and insect barrier. All feature 24-hr. timer, LCD remote, auto restart, auto-dimming, auto fan, electronic defrost controller, and memory backup. Sealed control panel has keypad lockout. Side louvers prevent debris from falling into units. Up to 4 thermostat settings per day with optional Wi-Fi accessory. Available in cooling-only and heat/cool models. Cooling-only models include window mounting kit; sold separately for others. Kuhl units feature commercial-grade components and sound-reduction technology.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 35,700/36,000
  • Voltage 208/230
  • Operation Mode Cool Only
  • EER 8.5/8.5
  • Amps 19.0/20.5
  • Watts 4235/4200
  • Dehumidification Rate 12.0 lb./hr.
  • High CFM 725
  • Control Type Electronic with Remote, Digital Programmable
  • Refrigerant Type R-410A
  • Power Cord Length 4 ft.
  • NEMA Plug Configuration 6-30P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 28"
  • Depth 35-1/2"
  • Height 20-3/16"
  • Max. Wall Thickness 15-1/8"
  • Max. Window Width 42"
  • Min. Window Width 29-7/8"
  • Min. Window Height 20-7/8"
  • Chassis Type Slide Out
  • Color Silver
  • Features Built In 7 Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Change Over From Cooling to Heating to Maintain Desired Temperature, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, (8) Way Air Flow Control, (4) Cooling and (4) Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power is Interrupted, Check Filter Reminder, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm Grip Handles, Scratch Resistant Finish, Optional Wired Remote Thermostat
  • Standards AHAM, UL/CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Installation Kit with Heavy Duty Masonite Wing Board, Manuals
  • Footnotes 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms