Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230V Window Air Conditioner, 2730/2765 Watts, 23,200/23,500 BtuH Cooling

  • Item# 4PLC7
  • Mfr. Model# SM24N30A
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Window Air Conditioner, 2730/2765 Watts, 23,200/23,500 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Commercial Grade Window Room Air Conditioners

• Designed for tough commercial and industrial use Energy-saving digital controls with programmable timers Quiet operation and effective dehumidification for complete comfort Washable, antimicrobial air filters
Use environmentally friendly R-410A. Models with electric heat and heat pumps condition air year-round.
All have AHAM Certified performance. UL and C-UL Listed. Friedrich models are RoHS compliant.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Optional Wi-Fi control includes 7-day programmable thermostat 8-way airflow EntryGard protection
All models are Wi-Fi and smart grid compatible, and include remote control. Energy-efficient, with money-saving automatic fan and insect barrier. All feature 24-hr. timer, LCD remote, auto restart, auto-dimming, auto fan, electronic defrost controller, and memory backup. Sealed control panel has keypad lockout. Side louvers prevent debris from falling into units. Up to 4 thermostat settings per day with optional Wi-Fi accessory. Available in cooling-only and heat/cool models. Cooling-only models include window mounting kit; sold separately for others. Kuhl units feature commercial-grade components and sound-reduction technology.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 23,200/23,500
  • Voltage 208/230
  • Operation Mode Cool Only
  • EER 8.5/8.5
  • Amps 12.7/13.6
  • Watts 2730/2765
  • Dehumidification Rate 7.1
  • High CFM 430
  • Control Type Electronic with Remote, Digital Programmable
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 6-20P
  • Fan Speeds Cooling 4
  • Fan-Only Speeds 4
  • Air Flow Direction 8 Way
  • Width 25-15/16"
  • Depth 29"
  • Height 17-15/16"
  • Max. Wall Thickness 7-3/8"
  • Max. Window Width 42"
  • Min. Window Width 27-3/8"
  • Min. Window Height 18-11/16"
  • Sleeve Solid
  • Chassis Type Slide Out
  • Color Silver
  • Features Programmable Controls with 24 Hour Timer To Set On/Off Times, Moneysaver Setting Saves Energy By Turning The Fan On and Off with The Compressor, Flash Memory Back Up Saves Settings If Power Is Interrupted, Smart Fan Automatically Adjusts Fan Speed To Maintain Desired Temperature, Check Filter Reminder, Ultra Quiet 4Th Fan Setting, Fresh Air Intake and Stale Air Exhaust
  • Standards AHAM, UL/CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Installation Kit with Heavy Duty Masonite Wing Board, Manuals, Power Cord Equiped with LCDI
  • Footnotes 1, 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms