Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230V Window Air Conditioner, 2181/2128 Watts, 20,000/20,500 BtuH Cooling

  • Item# 4PLC6
  • Mfr. Model# SM21-3
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Window Air Conditioner, 2181/2128 Watts, 20,000/20,500 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Commercial Grade Window Room Air Conditioners

• Designed for tough commercial and industrial use Energy-saving digital controls with programmable timers Quiet operation and effective dehumidification for complete comfort Washable, antimicrobial air filters
Use environmentally friendly R-410A. Models with electric heat and heat pumps condition air year-round.
All have AHAM Certified performance. UL and C-UL Listed. Friedrich models are RoHS compliant.
Note: ENERGY STAR qualified where noted.
Friedrich®

• Optional Wi-Fi control includes 7-day programmable thermostat 8-way airflow EntryGard protection
All models are Wi-Fi and smart grid compatible, and include remote control. Energy-efficient, with money-saving automatic fan and insect barrier. All feature 24-hr. timer, LCD remote, auto restart, auto-dimming, auto fan, electronic defrost controller, and memory backup. Sealed control panel has keypad lockout. Side louvers prevent debris from falling into units. Up to 4 thermostat settings per day with optional Wi-Fi accessory. Available in cooling-only and heat/cool models. Cooling-only models include window mounting kit; sold separately for others. Kuhl units feature commercial-grade components and sound-reduction technology.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 20,000/20,500
  • Voltage 208/230
  • Operation Mode Cool Only
  • EER 9.4/9.4
  • Amps 9.4/10.3
  • Watts 2181/2128
  • Dehumidification Rate 6.0 pt./hr.
  • High CFM 425
  • Control Type Electronic with Remote, Digital Programmable
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 6-15P
  • Fan Speeds Cooling 4
  • Fan-Only Speeds 4
  • Air Flow Direction 8 Way
  • Width 25-15/16"
  • Depth 29"
  • Height 17-15/16"
  • Max. Wall Thickness 7-3/8"
  • Max. Window Width 42"
  • Min. Window Width 27-3/8"
  • Min. Window Height 18-11/16"
  • Chassis Type Slide Out
  • Color Neutral Gray
  • Features Energy Star Qualified, Built In 7-Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Temperature Mode, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, 8-Way Air Flow Control, 4 Cooling and 4 Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power Is Interrupted, Check Filter Reminder, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm-Grip Handles, Scratch-Resistant Finish, Optional Wired Remote Thermostat, Wi-Fi Ready, Smart Grid Compatible
  • Standards AHAM, UL/CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Installation Kit with Heavy Duty Masonite Wing Board, Manuals
  • Footnotes 1, 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms