Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


115 Window Air Conditioner, 14,000 BtuH Cooling, Silver, Includes: LCD Remote Control, Washable, Ant

  • Item# 4PLC2
  • Mfr. Model# SS14
  • Catalog Page# N/A
  • UNSPSC# 40101701
115 Window Air Conditioner, 14,000 BtuH Cooling, Silver, Includes: LCD Remote Control, Washable, Ant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 14,000
  • Voltage 115
  • Operation Mode Cool Only
  • EER 9.7
  • Amps 12.0
  • Watts 1444
  • Dehumidification Rate 3.5 lb./hr.
  • High CFM 325
  • Control Type Electronic with Remote
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 4
  • Fan-Only Speeds 4
  • Air Flow Direction 8 Way
  • Width 25-15/16"
  • Depth 29"
  • Height 15-15/16"
  • Max. Wall Thickness 7-3/8"
  • Max. Window Width 42"
  • Min. Window Width 27-3/8"
  • Min. Window Height 16-11/16"
  • Sleeve Solid
  • Chassis Type Slide Out
  • Color Silver
  • Features Built In 7-Day Programmable Timer with Auto Dimming Backlit LCD Display, Auto Temperature Mode, Auto Fan Speed Adjustment, Auto Dimming Backlit LCD Remote, Maintenance Indicator with Service Error Code Storage, 8-Way Air Flow Control, 4 Cooling and 4 Fan Only Speeds, Moneysaver Operation, Flash Memory Back Up Saves Settings If Power Is Interrupted, Check Filter Reminder, Fresh Air Intake, Stale Air Exhaust, Right and Left Running Powercord for More Install Options, Slide Out Chassis, Washable, Antimicrobial Air Filter, Entrygard Protection, Mosquito Trap, Smooth Front Panel, Convenient Hinged Filter Access, Front Pivot Air Deflectors, Firm-Grip Handles, Scratch-Resistant Finish, Optional Wired Remote Thermostat
  • Standards AHAM, UL/CUL
  • Includes LCD Remote Control, Washable, Antimicrobial Filter for Protection Against Fungal and Bacterial Growth, Installation Kit with Heavy Duty Masonite Wing Board, Manuals
  • Footnotes 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms