Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRIEDRICH

208/230V Window Air Conditioner, 1680/1630 Watts, 18,000/17,500 BtuH Cooling

  • Item# 46E356
  • Mfr. Model# CP18G30
  • Catalog Page# N/A
  • UNSPSC# 40101701
208/230V Window Air Conditioner, 1680/1630 Watts, 18,000/17,500 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 18,000/17,500
  • Voltage 208/230
  • Operation Mode Cool Only
  • EER 10.7/10.7
  • Amps 7.6/8.1
  • Watts 1680/1630
  • Dehumidification Rate 4.5 pts./hr.
  • High CFM 520
  • Control Type Digital
  • Refrigerant Type R-410A
  • Power Cord Length 4-1/2 ft.
  • NEMA Plug Configuration 6-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 26"
  • Depth 30-3/8"
  • Height 16-7/8"
  • Max. Wall Thickness 9"
  • Max. Window Width 42"
  • Min. Window Width 26-1/2"
  • Min. Window Height 16-7/8"
  • Sleeve P9
  • Chassis Type Slide Out
  • Color White
  • Features 24 Hour Timer, Auto Air Sweep, EntryGard(TM) Anti Intrusion Protection
  • Standards UL, Cul, AHAM
  • Includes LCD Remote Control, Washable Filter, Expandable Side Curtains, Standard Installation Hardware, Manuals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms